Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Small Parts Drawer Unit, 12 Drawers, Clear

  • Mfr # 292-3

  • Zoro # G1705020


product price: $119.78
/ea
Free Shipping & Returns

Key Features

Color
Gray, Crystal Clear
Material
Polypropylene, Galvanised Steel, Polystyrene
Bin Cabinet Style
Drawer
Depth
180mm
Width
310mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
292-3
Zoro #
G1705020
UPC #
-
Country of Origin
Finland

Dimensions

Depth
180mm
Width
310mm

Details

Color
Gray, Crystal Clear
Material
Polypropylene, Galvanised Steel, Polystyrene
Item
Small Parts Drawer Unit,12 Drawers,Clear
Bin Cabinet Style
Drawer

Description

Small Parts Drawer Unit,12 Drawers,Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.