Polypropylene, Galvanised Steel, Polystyrene, Small Parts Drawer Unit, 180mm D x 310mm W
Mfr # 290-3
Zoro # G1705160
product price:Â $86.89
/eaKey Features
Material
Polystyrene, Polypropylene, Galvanised Steel
Color
Gray, Crystal Clear
Bin Cabinet Style
Drawer
Overall Width
310 mm
Bin Color
Gray, Crystal Clear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
290-3
Zoro #
G1705160
UPC #
-
Country of Origin
Finland
Dimensions
Overall Width
310 mm
Overall Depth
180 mm
Depth
180mm
Width
310mm
Details
Item
Small Parts Drawer Unit
Number of Drawers
30
Material
Polystyrene, Polypropylene, Galvanised Steel
Color
Gray, Crystal Clear
Bin Cabinet Style
Drawer
Bin Color
Gray, Crystal Clear
Number of Bins
30
Description
Small Parts Drawer Unit,30 Drawers,Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.