Polypropylene, Galvanised Steel, Polystyrene, Small Parts Drawer Unit, 180mm D x 310mm W
Mfr # 551-3
Zoro # G1705072
product price:Â $152.99
/ea
Free Shipping & Returns
Key Features
Number of Drawers
48
Material
Polypropylene, Galvanised Steel, Polystyrene
Color
Gray, Crystal Clear
Bin Cabinet Style
Drawer
Bin Color
Gray, Crystal Clear
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
551-3
Zoro #
G1705072
UPC #
-
Country of Origin
Finland
Dimensions
Overall Depth
180mm
Overall Width
310mm
Depth
180mm
Width
310mm
Details
Item
Small Parts Drawer Unit
Number of Drawers
48
Material
Polypropylene, Galvanised Steel, Polystyrene
Color
Gray, Crystal Clear
Bin Cabinet Style
Drawer
Bin Color
Gray, Crystal Clear
Number of Bins
48
Description
Small Parts Drawer Unit,48 Drawers,Clear
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.