Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Hook, 1-3/4inHx2-1/8inWx3-1/4inD

  • Mfr # 831433-51

  • Zoro # G2686111


product price: $9.30
/ea

Key Features

Material
Steel
Overall Width
9 3/8 in
Overall Depth
3 1/4 in
Overall Height
1 3/4 in
Number of Hooks
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
831433-51
Zoro #
G2686111
UPC #
-
Country of Origin
Finland

Dimensions

Overall Width
9 3/8 in
Overall Depth
3 1/4 in
Overall Height
1 3/4 in
Hole Size
3/8 in
Width
2-1/8"
Inside Dia.
1-37/64"
Bend Height
1 1/2 in
Inside Width
1 37/64 in
Rod Thickness
6 ga
Depth
3-1/4"
Height
1-3/4"
For Pegboard Hole Size
3/8 in
Overall Length
2 3/4 in

Details

Item
Single Ring Tool Holder
Material
Steel
Number of Hooks
1
Hole Spacing
1 in
Hole Shape
Square
Projection
3-1/4"
Finish
Zinc-Plated
Assembled
No
Type
Hanging
Load Capacity
22 lb
Color
Silver
Bend Angle
200 Degrees
Includes
Black Holding Clip, Bolts
Construction
welded
Load Rating
22 lb.
Locking System
Screw-In
For Pegboard Hole Spacing
1 in
Accessory Type
Single Ring Toolholder
For Pegboard Hole Shape
Square

Description

Single Ring Tool Holder, Number of Hooks 1, Overall Height 1 3/4 in, Overall Length 2 3/4 in, Overall Width 9 3/8 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Single Ring Toolholder Accessory Type, Black Holding Clip, Bolts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.