Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Hook, 1-37/64in.Projction, 11 lb., PK5

  • Mfr # 853234-51

  • Zoro # G9621342


product price: $25.29
/pk 5, $5.06/ea

Key Features

Material
Steel
Overall Width
1 31/32 in
Overall Depth
1 31/32 in
Overall Height
1 1/2 in
Number of Hooks
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
853234-51
Zoro #
G9621342
UPC #
-
Country of Origin
Finland

Dimensions

Overall Width
1 31/32 in
Overall Depth
1 31/32 in
Overall Height
1 1/2 in
Length
1-31/32"
Height
1-1/2"
Depth
1-31/32"
Hole Size
3/8 in
Width
5"
Overall Length
1 1/2 in
For Pegboard Hole Size
3/8 in

Details

Item
J-Hook
Material
Steel
Number of Hooks
5
Finish
Zinc-Plated
Construction
welded
Includes
Black Holding Clip, Bolts
Hole Shape
Square
Color
Silver
Load Capacity
11 lb
Load Rating
11 lb.
Assembled
No
Hole Spacing
1 in
Projection
1-37/64"
Type
Hanging
Locking System
Screw-In
Accessory Type
J-Hook
For Pegboard Hole Spacing
1 in
For Pegboard Hole Shape
Square

Description

J-Hook, Number of Hooks 5, Overall Height 1 1/2 in, Overall Length 1 1/2 in, Overall Width 1 31/32 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, J-Hook Accessory Type, Black Holding Clip, Bolts, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.