Zoro Homepage

Tool Hook, 2inHx6inWx1-31/32inD, 22lb., PK5

  • Mfr # 853240-51

  • Zoro # G9621281


product price: $26.69
/pk 5, $5.34/ea

Key Features

Material
Steel
Overall Width
1 31/32 in
Overall Depth
1 31/32 in
Overall Height
2 in
Number of Hooks
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
853240-51
Zoro #
G9621281
UPC #
-
Country of Origin
Finland

Dimensions

Overall Width
1 31/32 in
Overall Depth
1 31/32 in
Overall Height
2 in
Rod Thickness
9 ga
Depth
1-31/32"
Height
2"
Inside Width
2 5/32 in
Width
6"
Length
1-31/32"
Hole Size
3/8 in
Overall Length
1/2 in
For Pegboard Hole Size
3/8 in

Details

Item
Pliers/Wrench Tool Holder
Material
Steel
Number of Hooks
5
Hole Shape
Square
Load Capacity
22 lb
Assembled
No
Construction
welded
Finish
Zinc-Plated
Projection
43/64"
Color
Silver
Type
Hanging
Load Rating
22 lb.
Includes
Black Holding Clip, Bolts
Hole Spacing
1 in
Locking System
Screw-In
Accessory Type
Toolholder
For Pegboard Hole Spacing
1 in
For Pegboard Hole Shape
Square
For Tool Type
Pliers, Wrenches

Description

Pliers/Wrench Tool Holder, Number of Hooks 5, Overall Height 2 in, Overall Length 1/2 in, Overall Width 1 31/32 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, For Tool Type Pliers, Wrenches, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Toolholder Accessory Type, Black Holding Clip, Bolts, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.