Zoro Homepage

Tool Hook, 2inHx7inWx1-31/32inD, 22lb., PK5

  • Mfr # 853236-51

  • Zoro # G9621324


product price: $37.89
/pk 5, $7.58/ea

Key Features

Material
Steel
Overall Width
1 31/32 in
Overall Depth
1 31/32 in
Overall Height
2 in
Number of Hooks
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
853236-51
Zoro #
G9621324
UPC #
-
Country of Origin
Finland

Dimensions

Overall Width
1 31/32 in
Overall Depth
1 31/32 in
Overall Height
2 in
Width
7"
Hole Size
3/8 in
Length
1-31/32"
Height
2"
Depth
1-31/32"
Overall Length
3 1/8 in
For Pegboard Hole Size
3/8 in

Description

J-Hook, Number of Hooks 5, Overall Height 2 in, Overall Length 3 1/8 in, Overall Width 1 31/32 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, J-Hook Accessory Type, Black Holding Clip, Bolts, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.