Zoro Homepage

Tool Hook, 3-3/4inHx7/8inWx2-35/64inD

  • Mfr # 831700-51

  • Zoro # G9621622


product price: $17.59
/ea

Key Features

Material
Steel
Overall Width
2 35/64 in
Overall Depth
2 35/64 in
Overall Height
3 3/4 in
Number of Hooks
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
831700-51
Zoro #
G9621622
UPC #
-
Country of Origin
Finland

Dimensions

Overall Width
2 35/64 in
Overall Depth
2 35/64 in
Overall Height
3 3/4 in
Inside Dia.
21/32"
Inside Width
21/32 in
Bend Height
2 1/2 in
Hole Size
3/8 in
Depth
2-35/64"
Length
2-35/64"
Width
7/8"
Height
3-3/4"
Overall Length
2 1/2 in
For Pegboard Hole Size
3/8 in

Description

Screwdriver Holder, Number of Hooks 1, Overall Height 3 3/4 in, Overall Length 2 1/2 in, Overall Width 2 35/64 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, For Tool Type Screwdrivers, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Toolholder Accessory Type, Black Holding Clip, Bolts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.