Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Hook, 4-1/2inHx1-1/4inWx3-9/64inD

  • Mfr # 831719-51

  • Zoro # G9621613


product price: $18.65
/ea

Key Features

Material
Steel
Overall Width
3 9/64 in
Overall Depth
3 9/64 in
Overall Height
4 1/2 in
Number of Hooks
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
831719-51
Zoro #
G9621613
UPC #
-
Country of Origin
Finland

Dimensions

Overall Width
3 9/64 in
Overall Depth
3 9/64 in
Overall Height
4 1/2 in
Hole Size
3/8 in
Length
3-9/64"
Inside Width
1 1/64 in
Depth
3-9/64"
Inside Dia.
1-1/64"
Bend Height
3 in
Width
1-1/4"
Height
4-1/2"
Overall Length
3 1/8 in
For Pegboard Hole Size
3/8 in

Details

Item
Screwdriver Holder
Material
Steel
Number of Hooks
1
Color
Silver
Type
Hanging
Assembled
No
Hole Shape
Square
Bend Angle
135 Degrees
Includes
Black Holding Clip, Bolts
Load Rating
22 lb.
Construction
welded
Hole Spacing
1 in
Finish
Zinc-Plated
Projection
3-9/64"
Load Capacity
22 lb
Locking System
Screw-In
For Pegboard Hole Shape
Square
For Pegboard Hole Spacing
1 in
For Tool Type
Screwdrivers
Accessory Type
Toolholder

Description

Screwdriver Holder, Number of Hooks 1, Overall Height 4 1/2 in, Overall Length 3 1/8 in, Overall Width 3 9/64 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, For Tool Type Screwdrivers, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Toolholder Accessory Type, Black Holding Clip, Bolts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.