Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Hook, 4inHx2inWx6inD, 22 lb.

  • Mfr # 852167-51

  • Zoro # G9621543


product price: $25.29
/ea

Key Features

Material
Steel
Overall Width
6 in
Overall Depth
6 in
Overall Height
4 in
Number of Hooks
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
852167-51
Zoro #
G9621543
UPC #
-
Country of Origin
Finland

Dimensions

Overall Width
6 in
Overall Depth
6 in
Overall Height
4 in
Inside Dia.
1-21/32"
Hole Size
3/8 in
Width
2"
Depth
6"
Height
4"
Bend Height
4 in
Length
3-15/16"
Inside Width
1 21/32 in
For Pegboard Hole Size
3/8 in
Overall Length
3 7/8 in

Details

Item
Screw Driver Holder
Material
Steel
Number of Hooks
1
Assembled
No
Includes
Black Holding Clip, Bolts
Hole Spacing
1 in
Projection
2"
Color
Silver
Load Rating
22 lb.
Finish
Zinc-Plated
Load Capacity
22 lb
Bend Angle
135 Degrees
Construction
welded
Hole Shape
Square
Type
Hanging
Locking System
Screw-In
For Tool Type
Screwdrivers
For Pegboard Hole Shape
Square
Accessory Type
Toolholder
For Pegboard Hole Spacing
1 in

Description

Screw Driver Holder, Number of Hooks 1, Overall Height 4 in, Overall Length 3 7/8 in, Overall Width 6 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, For Tool Type Screwdrivers, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Toolholder Accessory Type, Black Holding Clip, Bolts

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.