Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Tool Hook, 5-29/32 in.Projection, 22lb, PK5

  • Mfr # 853223-51

  • Zoro # G9621446


product price: $33.69
/pk 5, $6.74/ea

Key Features

Material
Steel
Overall Width
5 29/32 in
Overall Depth
5 29/32 in
Overall Height
1 3/4 in
Number of Hooks
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
853223-51
Zoro #
G9621446
UPC #
-
Country of Origin
Finland

Dimensions

Overall Width
5 29/32 in
Overall Depth
5 29/32 in
Overall Height
1 3/4 in
Bend Height
3/4 in
Width
1-7/8"
Length
5-29/32"
Inside Width
63/64 in
Depth
5-29/32"
Hole Size
3/8 in
Height
1-3/4"
Rod Thickness
3 ga
For Pegboard Hole Size
3/8 in
Overall Length
5 7/8 in

Details

Item
Double Rod Pegboard Hook
Material
Steel
Number of Hooks
5
Hole Spacing
1 in
Color
Silver
Hole Shape
Square
Bend Angle
120 Degrees
Construction
welded
Load Capacity
22 lb
Assembled
No
Finish
Zinc-Plated
Includes
Black Holding Clip, Bolts
Type
Hanging
Projection
5-29/32"
Load Rating
22 lb.
Locking System
Screw-In
For Pegboard Hole Spacing
1 in
For Pegboard Hole Shape
Square
Accessory Type
Double Rod Hook

Description

Double Rod Pegboard Hook, Number of Hooks 5, Overall Height 1 3/4 in, Overall Length 5 7/8 in, Overall Width 5 29/32 in, 1 in For Pegboard Hole Spacing, For Pegboard Hole Size 3/8 in, Surface, Screw-In Locking System, Square For Pegboard Hole Shape, Steel, Silver, Zinc-Plated, Double Rod Hook Accessory Type, Black Holding Clip, Bolts, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.