Zoro Homepage

Treston ESD Footrest w/Massage Roller

  • Mfr # JT2ESD

  • Zoro # G1705617


product price: $249.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
ESD Polystyrene
Width
19.69"
Length
14.57"
Height
3.94"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
JT2ESD
Zoro #
G1705617
UPC #
06416763039159
Country of Origin
Finland

Dimensions

Width
19.69"
Length
14.57"
Height
3.94"

Details

Item
Footrest with Exercise Roller ESD
Color
Black
Material
ESD Polystyrene

Description

Treston ESD Footrest w/Massage Roller

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.