Zoro Homepage

Treston Gray Laminate Top, 48"x30"

  • Mfr # 14-9684110

  • Zoro # G1704899


product price: $483.99
/ea
Free Shipping & Returns

Key Features

Top Thickness
1.18"
Color
Gray
Depth
30"
Width
47.99"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14-9684110
Zoro #
G1704899
UPC #
-
Country of Origin
Finland

Dimensions

Top Thickness
1.18"
Depth
30"
Width
47.99"

Details

Color
Gray
Item
Work Surface

Description

Treston Gray Laminate Top,48 In.x30 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.