BK3P-18NG 18 x 0.5 in. Firepit Pro Connection Kit Natural Gas

  • Mfr # BK3P-18NG
  • Zoro # G403720250
product price: 
$
64.79
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
BK3P-18NG
Zoro #
G403720250
UPC #
680286514127
Country of Origin
China

Description

Add an element of fun to your walls by decorating them with these wall decor and decals. Portraying fancy prints, these stickers will be a big hit amongst everyone. Pick your favorite one and transform a regular wall into a work of art. Make your room an elegant look with these wonderful wall decor products and will the best fit for all type of space.

Firepit Pro Connection Kit NG

Features
  • Professsional Quality Components
  • 18 x 1/2 inch Non-Whistle Fle x Line
  • 1/2 inch Keyed Ball Valve
Specifications
  • Size: 18 x 4 x 4, 2 lbs
  • Material: Brass
  • Weight: 3

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews