Fiji 5-Piece Seating Set with Cushion
- Mfr # 901-1347-ATQ-5PS-GL/SU-740
- Zoro # G115497815
Key Features
Specifications
Product Information
- MFR #
- 901-1347-ATQ-5PS-GL/SU-740
- Zoro #
- G115497815
- UPC #
- 193574186628
- Country of Origin
- Indonesia
Dimensions
- Overall Size
- Sofa: 86 in L x 36 in W x 26 in H | Loveseat: 62 in L x 36 in W x 26 in H | Lounge chair: 38 in L x 36 in W x 26 in H | Coffee Table: 46 in L x 25 in W x 20 in H | End Table: 22 in L x 22 in W x 22 in H
Details
- Material
- Powder-coated aluminum woven with large profile synthetic fiber
- Pallet
- Yes
- Assembly Required
- No
- Finish
- Large Profile Dark Brown
- Outdoor Fabric Option
- Yes
- Care Instructions
- Wipe cushion covers with mild soap solution and a damp cloth
- Fabric
- Canvas Macaw
Description
The Fiji collection brings the feel of the islands right to your patio, backyard, or poolside area. This collection is an exquisite addition to any outdoor area. The Fiji 5-Piece Seating Set has been crafted with a unique commercial quality thick weave pattern over an aluminum frame, providing years of hassle-free maintenance. This set contains 1 sofa, 1 loveseat, 1 lounge chair, 1 coffee table with glass, and 1 end table with glass. Comfortable cushions are included in a 100% polyester fabric or upgrade to any of our Sunbrella options to give this set your unique personal touch.
- UV & Weather Resistant
- Sleek Contemporary Design
- Commercial Quality
- Tempered Glass included
- Removable cushions
- Set Includes: (1) Sofa, (2) Lounge chairs, (1) Coffee Table, and (1) End Table
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.