FPK-OBRSS-BK3P-30LP 30 in. Stainless Steel Pan Ring Pro-Kit Liquid Propane

  • Mfr # FPK-OBRSS-BK3P-30LP
  • Zoro # G804012695
product price: 
$
551.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FPK-OBRSS-BK3P-30LP
Zoro #
G804012695
UPC #
693892499993
Country of Origin
China

Description

The best PRO-Kit available! First we start with a 304 stainless steel flat pan and then mount our 304 stainless steel burner ring with "Through-Mount" construction. This burner allows you a flat solid surface to separate your fire glass, fire rocks or lava rocks from the filler media below in your fire pit. You can also span your fire pit with supports and place the burner pan directly on top of the supports avoiding the e x pense of filler media in larger fire pits. Our PRO-Kit starts with all matched parts for the easiest instalation and best proformance. Our complete kit includes the burner pan-ring with 1/2" intake hub, Dreffco's 1/2" LP Air Mi x er Valve and 30" x 1/2" Non-Whistle fle x line couipled with a 1/2" Keyed ball valve.

Features
  • Pro Grade Stainless Steel Construction
  • 30 inch Pan with 24 inch Ring
  • 30 x 1/2 inch Non-Whistle Fle x Line
  • 1/2" Keyed Ball Valve
  • 1/2 inch LP Air Mi x er
Specifications
  • Size: 30 x 30 x 2, 18 lbs
  • Material: 304 Stainless Steel
  • Weight: 23

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews