Shop TRETCO

OB3-BK2-30-NG 29 in. Powder Coated Triple Extra Flame Burner Kit; Natural Gas

  • Mfr # OB3-BK2-30-NG
  • Zoro # G704010616

product price: 
$
216.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OB3-BK2-30-NG
Zoro #
G704010616
UPC #
693892496770
Country of Origin
China

Description

Tretco was set out to bring out a wide range of fireplace supplies. Our collection includes Gas Logs, Valve key, Connection hose and Wine barrel fire pit. We offer the top notch products by combining both extraordinary design and functionality to make a brilliant choice for your outdoor. Our fire pits would make an ideal addition to any outdoor space and are sure to be cherished for years to come.

Our 27 x 14 in. Heavy Gauge powder coated steel burner kit comes with Three rows of burners for triple the flame. Use it for a fire glass display in your indoor vented fireplace or outdoor fire feature. Use it anywhere you need or want Lots of flame. Our NG connection kit has a flexible connection line with a NG orifice that will connection directly to our burner while the other end has a female 0.5 in. NPT thread to connect to your incoming gas line.

Specifications
  • Collection: Tretco
  • Assembly Required: False
  • Construction Material: 14GA Powder Coated Steel
  • Material: Heavy Gauge Powder Coated Steel
  • Length: 26.5 in.
  • Connection: Right or Left 0.5 in. NPT Hub
  • Kit: Flexible Connection line LP Mixer 0.5 in. NPT Fittings
  • Fuel: Natural Gas
  • Dimension: 28.5 x 14 W x 1.875 H in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.