FPK-OBRSS-BK3P-36NG 36 in. Stainless Steel Pan Ring Pro-Kit Natural Gas

  • Mfr # FPK-OBRSS-BK3P-36NG

  • Zoro # G404089875


product price: $654.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
FPK-OBRSS-BK3P-36NG
Zoro #
G404089875
UPC #
693892500002
Country of Origin
China

Description

The Best Pan-Ring PRO-Kit Available! First we start with a 304 stainless steel flat pan and then mount our 304 stainless steel burner ring with "Through-Mount" construction. This burner allows you a flat solid surface to separate your fire glass, fire rocks or lava rocks from the filler media below in your fire pit. You can also span your fire pit with supports and place the burner pan directly on top of the supports avoiding the e x pense of filler media in larger fire pits. Our PRO-Kit starts with all matched parts for the easiest instalation and best proformance. Our complete kit includes the burner pan-ring with 1/2" intake hub, Dreffco's 30" x 1/2" Non-Whistle fle x line and 1/2" Keyed ball valve.

Features
  • Pro Grade Stainless Steel Construction
  • 36 Inch Pan with 30 Inch Ring
  • 30 x 1/2 inch Non-Whistle Fle x Line
  • 1/2" Keyed Ball Valve
Specifications
  • Size: 36 x 36 x 2, 24 lbs
  • Material: 304 Stainless Steel
  • Weight: 28

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.