OB4SS-BK1-18-LP 18 in. Stainless Steel Drop-In Rectangular Burner Kit; Liquid Propane

  • Mfr # OB4SS-BK1-18-LP
  • Zoro # G504010533
product price: 
$
346.99
/ea
Free Shipping & Returns

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
OB4SS-BK1-18-LP
Zoro #
G504010533
UPC #
693892495346
Country of Origin
China

Description

Tretco was set out to bring out a wide range of fireplace supplies. Our collection includes Gas Logs, Valve key, Connection hose and Wine barrel fire pit. We offer the top notch products by combining both extraordinary design and functionality to make a brilliant choice for your outdoor. Our fire pits would make an ideal addition to any outdoor space and are sure to be cherished for years to come.

Our drop-in burner kit is perfect for any fire pit or fire table application with a rectangular hole. Just cut the hole out a .25 in. larger than the stated size in your non-combustible material and the 1.25 in. flange will hold it in place. Fill with Glass or Lava Rock and you will have a dramatic addition to any patio fire table. The 304 Stainless Steel Construction provides a beautiful insert and trim for any installation. Our portable 20 lb. LP tank kit comes complete with hoses, regulator, keyed ball valve and tank connection.

Specifications
  • Collection: Tretco
  • Assembly Required: False
  • Construction Material: 304 Stainless Steel
  • Flange: 1.25 in.
  • Connection: Bottom Center 0.5 in. in NPT Hub
  • Kit: Connection Hoses Keyed Valve 20 lb. Tank Connection LP Mixer
  • Fuel: Liquid Propane
  • Dimension: 3 H x 6 W x 18 L in.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews