Zoro Homepage

Tretco FP-LS Fire Pit Log Set for Patio Pleasures

  • Mfr # FP-LS

  • Zoro # G103751516


product price: $40.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FP-LS
Zoro #
G103751516
UPC #
693892497647
Country of Origin
China

Description

Tretco was set out to bring out a wide range of fireplace supplies. Our collection includes Gas Logs, Valve key, Connection hose and Wine barrel fire pit. We offer the top notch products by combining both extraordinary design and functionality to make a brilliant choice for your outdoor. Our fire pits would make an ideal addition to any outdoor space and are sure to be cherished for years to come.

Features
  • Refractory cement 4 piece log set, perfect for any fire pit installation
Specifications
  • Collection: Patio Pleasures
  • Assembly Required: False
  • Long: 14 in.
  • Weight: 15 lbs
  • Construction Material: Refractory Cement
  • Logs: 4 Logs
  • Uses: Ideal for 24 or 18 in. Firepits
  • Recommended Media: Lava Rock Cinders

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.