Shop TREVA/O2COOL
See all product information
Create Account
Bug Fan, 10 3/16 in H, 3 7/20 in W, 3V DC
- Mfr # FD15001
- Zoro # G022586640
product price:Â
$
8.99
/ea
Sold in multiples of 6 for
$53.94
Key Features
Color
Black
Fan Mounting Location
Tabletop
Blade Diameter
15 3/4 in
Base Type
Desktop
Fan Power Source
Battery
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FD15001
- Zoro #
- G022586640
- UPC #
- 755247210742
- Country of Origin
- China
Dimensions
- Blade Diameter
- 15 3/4 in
- Width
- 3 3/8 in
- Height
- 10 3/16 in
Details
- Color
- Black
- Fan Mounting Location
- Tabletop
- Item
- Bug Fan
- Base Type
- Desktop
- Fan Power Source
- Battery
- Voltage
- 3V DC
- Fan Shape
- Drum
- Wire Color
- Black
Description
Bug Fan, Fan Mounting Location Tabletop, Non-Oscillating, Fan Power Source Battery, Height 10 3/16 in, Width 3 3/8 in, Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.