Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Compact Fan, 2 Speeds, Gray, AC Adapter

  • Mfr # FD10002A

  • Zoro # G9195219


product price: $32.99
/ea

Key Features

Height
12 7/8 in
Includes
AC Adapter
Voltage
9V DC
Watts
4.6 W
Width
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FD10002A
Zoro #
G9195219
UPC #
755247118772
Country of Origin
China

Dimensions

Height
12 7/8 in
Width
12 in
Depth
3 3/4 in
Fan Cord Length
3 ft
Blade Diameter
10 in

Details

Includes
AC Adapter
Item
Compact Fan
Voltage
9V DC
Watts
4.6 W
Guard Material
ABS
Number of Speeds
2
Air Flow
470/590 cfm
Battery Requirements
(6) D Batteries
Fan Power Source
Battery Operated
Number of Conductors
0
Includes Remote Control
No
Fan Mounting Location
Floor, Table
Oscillation
Non-Oscillating
Blade Material
Plastic
Fan Shape
Square
Color
Gray
Number of Blades
5
Features
Cordless, Portable
Environmental Applications
Office; Desk; Portable
Fan Housing Material
ABS
Includes Batteries
No

Description

Compact Fan, Overall Style - Fans Table, Fan Mounting Location Floor, Table, Number of Speeds 2, Non-Oscillating, Fan Cord Length 3 ft, Fan Power Source Battery Operated, 4.6 W Watts, Number of Blades 5, Height 12 7/8 in, Width 12 in, Blade Material Plastic, ABS, 0, Gray, AC Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.