Zoro Homepage

5InchHighTempNylon

  • Mfr # HD-HTGFN52SC

  • Zoro # G515490409


product price: $58.19
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HD-HTGFN52SC
Zoro #
G515490409
UPC #
-
Country of Origin
United States

Description

5'' X 2'' High Temperature Glass Filled Nylon Wheel Swivel Caster, 1,000 lbs Capacity1,000LBS Capacity, Temperature Rating: 475F continuously & 550F intermittentlyCaster HQ offers the highest quality High Temperature Casters in the Industry. Our High Temp Glass Filled Nylon wheel can withstand up to temperatures of 475F continuously and 550F intermittently 1 hour. These wheels can also withstand -40F temperatures as well. Our high temperature glass filled nylon wheels are impervious to most chemicals, solvents, oils, salt, alkalines, and water and also resists high temperatures while providing an impact resistant wheel. This wheel can withstand up to 1,000 lbs weight capacity but the capacities are rated for room temperatures. If these are under maximum heat or cold for long periods please reduce the weight capacity by 20%. The swivel caster that holds the wheel or what we also call the 'rig' or 'swivel yoke' has a heat treated double ball bearing raceway with a 5/8'' kingpin bolt for strength, and a zinc plated coating for maximum rust corrosionresistance.Plate Size: 4'' x 4-1/2''NSF ListedRoHs CompliantFood Service Approved

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.