
8x3-Inch-Keyed-Drive-Wheel-30mm-Bore
Mfr # HD-83-PS-KDW-30mm
Zoro # G415490820
product price:Â $378.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HD-83-PS-KDW-30mm
Zoro #
G415490820
UPC #
-
Country of Origin
United States
Description
8'' x 3'' Polyurethane Tread Keyed Drive Wheel3-1/4'' Hub Length, 30mm Bore SizeIndustrial drive wheels are used throughout industry. The applications are varied, but all involve fixing a wheel to a shaft. The most common means of securing a wheel to a shaft is with a key-way and/or setscrews. Other set-ups include tapered locking bushing, welding, interference fit, nuts and bolts, and cotter pins.Keyways can be machined in most wheel sizes. The wheel hub diameter must be large enough to allow 1/4 of metal between the hub outside diameter and the bottom of the keyway. When ordering, please specify shaft size as well as the width and depth of desired keyway. The chart at right shows the standard keyway dimensions in relation to the shaft diameter.Set screws are also available. Unless otherwise specified, if one set screw is desired it will be placed over the key-way. If two, the second will be at 90 from the key-way.This listing of for a 8'' Diameter Polyurethane Drive Wheel x 3'' Tread WidthQuestions? Please Call us @ 844-439-4335 or Contact Us HereFor quick online service please email us: sales@casterhq.com and a Caster Expert will help you answer any questions.Due to the vast amount of Key-way Options and Wheel Sizes we Manufacture these Drive Wheels upon order. Our lead-time for all Drive Wheels regardless of quantities ordered will normally take 1-2 Weeks to ship from when the order was placed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.