Zoro Homepage

12A 5-Port USB Charging Station with 5 Device Slots and Power Button, White

  • Mfr # TRX-USB5100W

  • Zoro # G721739262


product price: $50.39
/ea

Key Features

Overall Height
1.75 in
Length
8.5 in
Color
White
Overall Width
5.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX-USB5100W
Zoro #
G721739262
UPC #
602573434932
Country of Origin
China

Dimensions

Overall Height
1.75 in
Length
8.5 in
Overall Width
5.75 in

Details

Color
White
Item
Charging Station

Description

Intelligent USB charging dock allows you to quickly organize your space and charge up to 5 devices at once. It features LED lights that notify you of the charging status of your devices. Comes in a timeless and neutral white/black design to fit any environment. FAST INTELLIGENT CHARGE: Intelligent charging station with 2.4A ports for faster charge; Detects connected devices and delivers the optimal charging current for safe and fast charging.It also features a overheat and overload circuit protection for a worry free experience. SPACE SAVING: The multi-device docking station allows to you to organize up to 5 devices for a decluttered and clean space. NO ADAPTER NEEDED: Charge up to 5 devices at full speed, all at once, without ever needing an extra adapter or power strip. CLASSIC BLACK AND WHITE DESIGN: This intelligent charging station features a classic and timeless black and white design to blend seamlessly in every space. UNIVERSAL COMPATIBILITY : The charging station features 100 to 240V input, and is perfectly compatible with virtually all iOS, Android and Windows smartphones, tablets or any other devices with a USB charge port. TRAVEL FRIENDLY: Extremely lightweight charging station with removable dividers, ideal to carry from home to office/school, during vacation travels or business trips.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.