Zoro Homepage

14.1 Inch Portable DVD Player with Swivel TFT-LCD Screen and USB, SD, AV, HDMI Inputs

  • Mfr # TR-D141BLU2

  • Zoro # G621739331


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Height
12 in
Color
Blue
Length
16 in
Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-D141BLU2
Zoro #
G621739331
UPC #
669185104868
Country of Origin
China

Dimensions

Height
12 in
Length
16 in
Width
11 in

Details

Item
Portable DVD Player
Color
Blue

Description

Enjoy your movies and other digital files on the go with the Trexonic 14.1 Inch Portable DVD Player with TFT-LCD Screen and USB,SD,AV Inputs. Easily connect it to a television or take it with you wherever you want, thanks to its long-lasting rechargeable battery. The TFT high resolution screen swivels 270 Deg and tilts 180 Deg for perfect enjoyment at any angle and the wide 14" display ensures clear and beautiful images. It supports several formats so you can enjoy a plethora of different files, whether on a flash drive, memory card or disc. Enjoy Your Entertainment Longer! This unit offers you a rechargeable battery and car adaptor so you don't have to be tied down to a charging cable. Choose the right input for you: SD / USB / Earphones Input / AV Input/ AV Output/DC Input and Play It Your Way!

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.