Zoro Homepage

3-in-1 Desk Organizer with Wireless Charging Station and Reading Light

  • Mfr # TRX-USB6200

  • Zoro # G921738119


product price: $53.99
/ea

Key Features

Overall Height
4 in
Overall Width
5 in
Length
9 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX-USB6200
Zoro #
G921738119
UPC #
672975125974
Country of Origin
China

Dimensions

Overall Height
4 in
Overall Width
5 in
Length
9 in

Details

Item
Charging Station
Color
White

Description

The 3-in-1 Charging Station has a decorative LED desk lamp with the added convenience of wireless charging for your mobile phone plus USB outputs. This charger features a QC 3.0 quick charge and USB 2.1A/1A regular charge in one. Can charge 4 devices at the same time, making this a perfect accessory for your home or office. This compact charging stand keeps all your devices organized in one place.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.