Zoro Homepage

3-Speed Turntable Home Stereo System with CD Player, Double Cassette Player, Bluetooth

  • Mfr # TRX-11BS

  • Zoro # G321737132


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Length
17 in
Height
13 in
Width
13 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX-11BS
Zoro #
G321737132
UPC #
602573511923
Country of Origin
China

Dimensions

Length
17 in
Height
13 in
Width
13 in

Details

Item
Home Stereo System
Color
Black

Description

The Trexonic 3-Speed Turntable with CD Player, Dual Cassette Player, Wired Shelf Speakers, FM Radio & CD/USB/SD Recording blends seamlessly into your decor yet, adds a special touch of sophistication to your entertainment center. This compact yet powerful system will allow you to enjoy your favorite music from a wide range of media such as cassettes, vinyl records, CDs, digitally recorded music from your USB Flash Drive, SD Card or content from your Bluetooth enabled devices. This unit features two wired shelf speakers which easily connect to the main turntable unit. Setting up the system is simple and intuitive. You can easily convert music from Vinyl directly to MP3 format with this sleek and sophisticated home stereo turntable. In addition you'll have direct USB and SD Encoding from the Turntable, CD, Cassette, AUX Input, and FM Radio. This system is sure to please those looking for the comfort of warm memories, as well as a new generation seeking to connect to musical classics the burst from analog vinyl records. Includes One Turntable (17" x 13" x 13" - 7 lbs), and One Remote Control. The stunning new turntable home stereo system from Trexonic will bring a sense of musical nostalgia to your home or office.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.