Zoro Homepage

3-Speed Turntable Stereo System with CD, FM Radio, Bluetooth, and Wired Shelf Speakers

  • Mfr # TRX-28SP

  • Zoro # G821737281


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Length
20 in
Height
5 in
Width
10 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX-28SP
Zoro #
G821737281
UPC #
602573511947
Country of Origin
China

Dimensions

Length
20 in
Height
5 in
Width
10 in

Details

Item
Wired Shelf Speakers
Color
Black

Description

The Trexonic 3-Speed Vinyl Turntable Home Stereo System with CD Player, FM Radio, Bluetooth, USB/SD Recording and Wired Shelf Speakers blends seamlessly into your decor yet, adds a special touch of sophistication to your entertainment center. This compact yet powerful system will allow you to enjoy your favorite music from a wide range of media such as vinyl records, CDs, digitally recorded music from your USB and SD or content from your Bluetooth enabled devices. This unit features two wired shelf speakers which easily connect to the main turntable unit. Setting up the system is simple and intuitive. You can easily convert music from Vinyl directly to MP3 format with this sleek and sophisticated home stereo turntable. In addition you'll have direct USB and SD Encoding from the Turntable, CD, AUX Input, and FM Radio. This system is sure to please those of us looking for the comfort of warm memories, as well as a new generation seeking to connect to musical classics the burst from analog vinyl records. Includes One Home Stereo (20" x 10" x 5" - 8 lbs), and One Remote Control. The stunning new turntable home stereo system from Trexonic will bring a sense of musical nostalgia to your home or office.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.