Zoro Homepage

5 in 1 Fast Charge Charging Station in Black

  • Mfr # TRX-UD22-BLK

  • Zoro # G021736879


product price: $52.09
/ea

Key Features

Overall Width
6.5 in
Color
Black
Length
5 in
Overall Height
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX-UD22-BLK
Zoro #
G021736879
UPC #
658580298548
Country of Origin
China

Dimensions

Overall Width
6.5 in
Length
5 in
Overall Height
6 in

Details

Color
Black
Item
Charging Station

Description

The Trexonic 5 in 1 charging station features wireless charging points for your phone, headphones, and smartwatch, as well as an ambient light with three brightness levels. Upon that, the modern design complements any room and takes little space on your nightstand or desk.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.