Shop TREXONIC
See all product information
Create Account
5 in 1 Fast Wireless Charging Station in White
- Mfr # 750123622M
- Zoro # G922980326
product price:Â
$
30.99
/ea
Key Features
Color
White
Overall Height
6 in
Cable Length
5 in
Overall Width
6-1/2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 750123622M
- Zoro #
- G922980326
- UPC #
- 669185476835
- Country of Origin
- China
Dimensions
- Overall Height
- 6 in
- Cable Length
- 5 in
- Overall Width
- 6-1/2 in
Details
- Item
- Wireless Charging Station
- Color
- White
Description
The Trexonic 5 in 1 charging station features wireless charging points for your phone, headphones, and smartwatch, as well as an ambient light with three brightness levels. Upon that, the modern design complements any room and takes little space on your nightstand or desk.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.