Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

7.1 Amps 5 Port Universal USB Compact Charging Station in White Finish

  • Mfr # TRX-USB5700WHT

  • Zoro # G921738522


product price: $32.99
/ea

Key Features

Overall Height
2.6 in
Length
3.75 in
Overall Width
2.6 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX-USB5700WHT
Zoro #
G921738522
UPC #
840191203503
Country of Origin
China

Dimensions

Overall Height
2.6 in
Length
3.75 in
Overall Width
2.6 in

Details

Item
Charging Station
Color
White

Description

Trexonic's 5 Port Universal USB Compact Charging Station is staple for any home or office space. This 35.5 watts smart USB charging port allows you to charge 5 devices simultaneously at full speed. Powered for 2 tablets and 3 smartphones, charging station will quickly and effectively charge your devices to save you time. Its compact design makes it a perfect ally for organizing your working space or taking it with you on the go. EXCEPTIONAL PERFORMANCE: Intelligent charging station with a 2.1A port for faster charge. It detects connected devices and delivers the optimal charging current for safe and fast charging. It features a blue LED light to indicate whenever it is on. SPACE SAVING: With its several docks, this charging station allows to keep your space nice and tidy by keeping all your organized charging devices together NO ADAPTER NEEDED: Charge up to 5 devices at full speed all at once without ever needing an extra adapter or power strip. REFINED White FINISH: Perfect mix of practicality, functionality and great design with the modern white finish that'll add style and class to your space. UNIVERSAL COMPATIBILITY: The charging station features 100 to 240V input and is perfectly compatible with virtually all iOS, Android and Windows smartphones, tablets or any other devices with a USB charge port. Includes One 5 Port USB Charging Station (3.75" x 2.6" x 2.6" - 0.35 lbs) Very compact charging station, ideal to carry from home to offices, school, during vacation travels or business trips.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.