Bamboo 4-Port Apple Watch and Iphone Charging Stand with 3 Device Slots and Pen Holder
- Mfr # TRX-1100WOOD
- Zoro # G521736461
product price:Â
$
36.29
/ea
Key Features
Color
Brown
Overall Height
3.25 in
Overall Width
4.25 in
Material
Bamboo
Length
7.25 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- TRX-1100WOOD
- Zoro #
- G521736461
- UPC #
- 602573434925
- Country of Origin
- China
Dimensions
- Overall Height
- 3.25 in
- Overall Width
- 4.25 in
- Length
- 7.25 in
Details
- Item
- Charging Stand
- Color
- Brown
- Material
- Bamboo
Description
This two in one charging stand makes it easy to store and charge your devices together in a safe place. It comes with three slots to hold your phone/listening device upright, and a stand compatible with 38mm and 42 mm Apple watches. The watch stand features a magnet at the bottom for sturdiness, and cable holes to keep the elegant look of this beautifully crafted dock intact. Comes with a USB cable INTELLIGENT CHARGE: Features four charging ports for fast charging of your devices. APPLE WATCH STAND: The Apple Watch stand ensures that your 38mm or 42mm Apple watch remains clean and safe while charging. DEMOUNTABLE DESIGN: The watch stand features a magnet at its bottom for sturdiness, making it easy to disassemble. SPACE SAVING : No more cable clutters and unorganized laying devices. This bamboo charging stand can hold up to three devices and a pen to keep your space neat and tidy. It also allows your to hold you devices upright to be able to use while in charge. SUSTAINABLE : Made of natural smooth bamboo wood, this elegant charging station is a more environmental friendly alternative to regular charging stations. Timeless design and highly giftable item. UNIVERSAL COMPATIBILITY : Perfectly compatible with virtually all iOS, Android and Windows smartphones, tablets or any other devices with a USB charge port. TRAVEL FRIENDLY: Very compact charging station, ideal to carry from home to office/school, during vacation travels or business trips.
Restrictions
WARNING:
Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.