Zoro Homepage

Combination 12 Inch Portable Speaker and Tripod Stand with Reactive Lights

  • Mfr # TRX-12D

  • Zoro # G921737969


product price: $140.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TRX-12D
Zoro #
G921737969
UPC #
602573549162
Country of Origin
China

Description

The Trexonic 12" Portable Speaker with Reactive Lights, FM Radio and USB/TF Inputs ­offers the ultimate sound experience with the convenience of great portability and sleek design! Featuring top and side molded handles, this system also comes with dual rear rolling wheel and an extendable handle to make carrying it a breeze. This speaker features a powerful 12" woofer to deliver booming and crystal-clear sound, no matter the occasion! No need to invest in party lights for your next event, this speaker system has you covered! Bright and vibrant shades of colors dance to the rhythm of your favorite songs for an elevated experience! In addition, this speaker provides a range of connecting options so that none of our music is ever foregone on the account of a missing connection. This ultimate party speaker supports wireless Bluetooth connections, as well as wired AUX-in, MP3 files from a USB thumb drive or memory card, and FM Radio, giving you freedom to play music in any form you choose. But the fun does not stop there! This unit acts incredibly well as a portable PA system, with the included wireless microphone included, and the microphone input which allows for an additional microphone to be connected!

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.