Portable 14 Inch LED TV with HDMI, SD/MMC, USB, VGA, AV In/Out and Built-in Digital Tuner

  • Mfr # TRX-14D-BLUE

  • Zoro # G221736266


product price:  $129.99
/ea
Free Shipping & Returns

Key Features

Width
9 in
Length
13.5 in
Height
1.25 in
Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
TRX-14D-BLUE
Zoro #
G221736266
UPC #
672975393465
Country of Origin
China

Dimensions

Width
9 in
Length
13.5 in
Height
1.25 in

Details

Item
Portable LED TV
Color
Blue

Description

The Trexonic Portable Rechargeable 14" LED TV with HDMI, SD/MMC, USB, VGA, AV In/Out and Built-in Digital Tuner offers you the luxury of high-quality entertainment on the go! The unit comes with an included wall charger as well as a car charger for easy charging on the go. With the included Remote Control, you can relax and control your new television without having to leave your seat. With the included Detachable Telescope Antenna, you can catch local channels and enjoy entertainment without streaming content from any other device or digital storage.

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.