Wireless Charger 6 in 1 Charger Dock with Wireless Charging Station in Black

  • Mfr # TRX900

  • Zoro # G121736298


product price: $38.19
/ea

Key Features

Overall Height
2 in
Length
9 in
Overall Width
3 in
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
TRX900
Zoro #
G121736298
UPC #
672975385545
Country of Origin
China

Dimensions

Overall Height
2 in
Length
9 in
Overall Width
3 in

Details

Item
Charging Station
Color
Black

Description

The Trexonic Wireless Charger 6 in 1 Charger Dock with Wireless Charging Station is the perfect household charger that can charge multiple devices at once! This wireless phone charger is designed with rapid charging for up to 3 devices with Spinning Plate with 3 Micro USB Slots, 1 Qi Wireless Charging Station, magnetic watch charger and AirPod Charging pedestal. This charging station is a great way to keep clutter off your desk and organize all of your charging devices into one neat little area.

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.