102 in Overall H, Ladder, Steel, 6 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity

  • Mfr # UCL5006242

  • Zoro # G9831507


product price:  $618.99
/ea
Item requires special delivery charges. A $500.00 per item surcharge will be applied.

Key Features

Load Capacity
1,000 lb
Material
Steel
Number of Steps
6
Overall Height
102 in
Overall Width
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UCL5006242
Zoro #
G9831507
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
102 in
Overall Width
30 in
Top Step Height
60 in
Step Width
24 in
Handrail Height
3.5 ft
Manufacturers Warranty Length
1 yr
Step Depth
10 in
Platform Height
60"
Overall Depth
20 in
Vertical Clearance Height
4.8 ft
Standing Height - Maximum
5 ft

Details

Item
Ladder
Load Capacity
1,000 lb
Material
Steel
Number of Steps
6
Standards
ANSI, OSHA Compliant
Finish
Yellow Powder Coated
Vertical Clearance
58 in
Color
Yellow
Handrails Included
Yes
Climbing Angle
50 Degrees
Ladder Tread
Serrated
Step Tread
Serrated
Item - Fixed Ladders
Standard 50 Angle Base Ladder - Serrated
Product Type
Ladder
Includes Handrails
Handrails Included
Compatible Platform Type
Crossover Platform
Load Capacity - Maximum
1,000 lb
Series
U-Design
Tread Type
Serrated

Description

Item Configurable Platform Ladder, Overall Height 8.5 ft, Overall Width 30 in, Step Tread Serrated, Load Capacity 1,000 lb, Material Steel, Climbing Angle 50 Degrees , Number of Steps 6, Configurable Platform Series U-Design Crossover Platforms, Vertical Clearance 58 in, Color Yellow, Finish Powder Coated, Handrail Height 3.5 ft, Manufacturers Warranty Length 1 yr, Handrails Included Yes, Top Step Height 60 in, Standards ANSI, OSHA Compliant, Step Depth 10 in, Step Width 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.