102 in Overall H, Ladder, Steel, 6 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity

  • Mfr # UCL7506242

  • Zoro # G9831412


product price:  $676.99
/ea
Item requires special delivery charges. A $150.00 per item surcharge will be applied.

Key Features

Load Capacity
1,000 lb
Material
Steel
Number of Steps
6
Overall Height
102 in
Overall Width
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UCL7506242
Zoro #
G9831412
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
102 in
Overall Width
30 in
Top Step Height
60 in
Step Width
24 in
Handrail Height
3.5 ft
Platform Height
60"
Step Depth
7 in
Manufacturers Warranty Length
1 yr
Bottom Width
30 in
Overall Depth
20 in
Standing Height - Maximum
5 ft
Vertical Clearance Height
4.8 ft

Details

Item
Ladder
Load Capacity
1,000 lb
Material
Steel
Number of Steps
6
Standards
ANSI, OSHA Compliant
Finish
Yellow Powder Coated
Color
Yellow
Handrails Included
Yes
Step Tread
Serrated
Climbing Angle
75 Degrees
Ladder Tread
Serrated
Vertical Clearance
58 in
Item - Fixed Ladders
Standard 75 Angle Base Ladder - Serrated
Product Type
Ladder
Compatible Platform Type
Crossover Platform
Tread Type
Serrated
Load Capacity - Maximum
1,000 lb
Series
U-Design
Includes Handrails
Handrails Included

Description

Item Configurable Platform Ladder, Overall Height 8.5 ft, Overall Width 30 in, Step Tread Serrated, Load Capacity 1,000 lb, Material Steel, Climbing Angle 75 Degrees , Number of Steps 6, Configurable Platform Series U-Design Crossover Platforms, Vertical Clearance 58 in, Color Yellow, Finish Powder Coated, Handrail Height 3.5 ft, Manufacturers Warranty Length 1 yr, Handrails Included Yes, Top Step Height 60 in, Standards ANSI, OSHA Compliant, Step Depth 7 in, Step Width 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.