116 in H Steel Rolling Ladder, 8 Steps, 450 lb Load Capacity

  • Mfr # KDEC108242

  • Zoro # G2233047


product price:  $834.99
/ea
Additional $605.00 delivery surcharge applies per item.
See details

Key Features

Item - Rolling Ladder
Rolling Ladder
Platform Height
80 in
Number of Steps
8
Platform Depth
17 in
Platform Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KDEC108242
Zoro #
G2233047
UPC #
-
Country of Origin
United States

Dimensions

Platform Height
80 in
Platform Depth
17 in
Platform Width
24 in
Overall Height
116 in
Bottom Width
35 in
Base Depth
82 in
Manufacturers Warranty Length
1 yr
Step Depth
8.5 in
Overall Width
35 in
Handrail Height
3 ft
Step Width
24 in
Overall Depth
35 in
Reach Height - Maximum
13.3 ft
Base Width
35 in
Base Length
82 in

Details

Item
Rolling Ladder
Item - Rolling Ladder
Rolling Ladder
Number of Steps
8
Step Tread
Serrated
Load Capacity
450 lb
Material
Steel
Color
Gray
Ladder Tread
Serrated
Standards
ANSI, OSHA Compliant
Handrails Included
Yes
Ladder Actuation
Foot Activated Step Lock
Includes
2-1/2 in Rubber Pads
Assembled/Unassembled
Unassembled
Finish
Powder Coated
Climbing Angle
50 Degrees
Rear Exit
No
Load Capacity - Maximum
450 lb
Tread Type
Serrated
Ladder Type
Rolling Ladder
Folding
Not Foldable
Locking Mechanism
Foot-Activated Step Lock
Assembly
Unassembled
Casters Included
(4) Swivel, Rigid
Handrail Type
Double Handrails
Includes Handrails
Handrails Included
Weight
304 lb

Description

Rolling Ladder, Material Steel, Platform Height 6.7 ft, Handrails Included Yes, Handrail Height 3 ft, Overall Height 9.7 ft, Number of Steps 8, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 17 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 82 in, Overall Width 35 in, Climbing Angle 50 Degrees , Step Depth 8.5 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA Compliant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.