Tri-Arc
13 ft Fixed Ladder with Safety Cage, Steel, 14 Steps, Top Exit, Gray Powder Coated Finish
Mfr # WLFC1114
Zoro # G2232618
original price:
$1,605.00
41% off
Item requires special delivery charges. A $104.00 per item surcharge will be applied.
$939.99
Free 30-Day Returns
Key Features
- Load Capacity 500 lb
- Material Steel
- Number of Steps 14
- Overall Height 13 ft
- Overall Width 36 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Web Sling, Endless, 5 ft L, 4 in W, Polyester, Yellow (EN2804DX5)
- GEC Replacement Y Connector for Global Industrial Gantry Cranes, 1 pc. (293205)
- ALLEGRO INDUSTRIES Manhole Covr Lid Liftr, 250lb, Slvr/Blk (9401-30)
- DAYTON Slip Hook, Alloy Steel, G80,10000 lb. (1DNJ1)
- TRI-ARC 11 ft. Ladder, Steel, Standard Fixed, 12-Rung, Steel, 12 Steps, Safety Yellow Finish (WLFS0112-Y)
- TRI-ARC 4 ft. Ladder, Steel, Standard Fixed, 5-Rung, Steel, 5 Steps, Top Exit, Safety Yellow Finish (WLFS0105-Y)
- TRI-ARC 6 ft. Ladder, Steel, Standard Fixed, 7-Rung, Steel, 7 Steps, Safety Yellow Finish (WLFS0107-Y)
- TRI-ARC 7 ft. Ladder, Steel, Standard Fixed, 8-Rung, Steel, 8 Steps, Safety Yellow Finish (WLFS0108-Y)
- TRI-ARC 18 ft. Ladder, Steel, Standard Fixed, 19-Rung, Steel, 19 Steps, Safety Yellow Finish (WLFS0119-Y)
- TRI-ARC 9 ft. 6" Ladder, Walk-Thru Fixed, Steel, 7-Rung, Steel, 7 Steps, Safety Yellow Finish (WLFS0207-Y)
- WERNER 8 ft. Straight Ladder, Aluminum, 8 Steps, 300 lb Load Capacity (D1508-1)
- Tri-Arc Ladders