132 in Overall H, Ladder, Steel, 9 Steps, Yellow Powder Coated Finish, 1,000 lb Load Capacity

  • Mfr # UCL5009246

  • Zoro # G9831525


product price:  $816.99
/ea
Item requires special delivery charges. A $245.00 per item surcharge will be applied.

Key Features

Load Capacity
1,000 lb
Material
Steel
Number of Steps
9
Overall Height
132 in
Overall Width
30 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UCL5009246
Zoro #
G9831525
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
132 in
Overall Width
30 in
Top Step Height
90 in
Step Width
24 in
Handrail Height
3.5 ft
Platform Height
90"
Step Depth
10 in
Manufacturers Warranty Length
1 yr
Vertical Clearance Height
7.3 ft
Standing Height - Maximum
7.5 ft
Overall Depth
20 in

Details

Item
Ladder
Load Capacity
1,000 lb
Material
Steel
Number of Steps
9
Standards
ANSI, OSHA Compliant
Finish
Yellow Powder Coated
Ladder Tread
Perforated
Step Tread
Perforated
Color
Yellow
Vertical Clearance
88 in
Climbing Angle
50 Degrees
Handrails Included
Yes
Item - Fixed Ladders
Standard 50 Angle Base Ladder - Perforated
Product Type
Ladder
Includes Handrails
Handrails Included
Load Capacity - Maximum
1,000 lb
Compatible Platform Type
Crossover Platform
Tread Type
Perforated
Series
U-Design

Description

Item Configurable Platform Ladder, Overall Height 11 ft, Overall Width 30 in, Step Tread Perforated, Load Capacity 1,000 lb, Material Steel, Climbing Angle 50 Degrees , Number of Steps 9, Configurable Platform Series U-Design Crossover Platforms, Vertical Clearance 88 in, Color Yellow, Finish Powder Coated, Handrail Height 3.5 ft, Manufacturers Warranty Length 1 yr, Handrails Included Yes, Top Step Height 90 in, Standards ANSI, OSHA Compliant, Step Depth 10 in, Step Width 24 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.