Shop All Fixed Ladders
Tri-Arc
14 ft. 6" Ladder, Walk-Thru Fixed, Steel, 12-Rung, Steel, 12 Steps, Safety Yellow Finish
Mfr # WLFS0212-Y
Zoro # G2281769
product price: $735.99
/ea
Item requires special delivery charges. A $355.00 per item surcharge will be applied.
$735.99
Free 30-Day Returns
Key Features
- Material Steel
- Number of Steps 12
- Overall Height 14 ft. 6"
- Top Step Height 11 ft.
- Walk-Thru Included Yes
Product Information
- Brand Tri-Arc
- MFR # WLFS0212-Y
- Zoro # G2281769
- Country of Origin United States
- Category Fixed Ladders
Dimensions
Overall Height | 14 ft. 6" |
Top Step Height | 11 ft. |
Step Width | 18 in |
Handrail Height | 42" |
Rung Dia. | 3/4 in |
Details
Description
Ladder,Walk-Thru Fixed,Steel,12-Rung
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THE PERFECT BUNGEE 36” Heavy Duty Adjustable Poly Strap with Nylon Hooks, Orange, 4-Count (AS36NG4PK)
- SERCO Holdown Sub-Assembly Parts, Brake Band (586-1485)
- ADNIK Bal Deluxe Tire Locking Chock (A6E-28005)
- EKKO Full Electric Walkie Straddle Stacker, 2 (EB12E)
- TRI-ARC 19 ft. 6" Ladder, Walk-Thru Fixed, Steel, 17-Rung, Steel, 17 Steps, Safety Yellow Finish (WLFS0217-Y)
- TRI-ARC 18 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 16-Rung, Steel, 16 Steps, Safety Yellow Finish (WLFC1216-Y)
- TRI-ARC 20 ft. 6" Ladder, Walk-Thru Fixed, Steel, 18-Rung, Steel, 18 Steps, Safety Yellow Finish (WLFS0218-Y)
- TRI-ARC 30 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 28-Rung, Steel, 28 Steps, Safety Yellow Finish (WLFC1228-Y)
- TRI-ARC 16 ft. 6" Ladder, Steel, WalkThru Fixed Cage, 14-Rung, Steel, 14 Steps, Safety Yellow Finish (WLFC1214-Y)
- TRI-ARC 24 ft Fixed Ladder with Safety Cage, Steel, 21 Steps, Top Exit, Gray Powder Coated Finish (WLFC1221)
- Tri-Arc Ladders