Shop All Rolling Ladders
Tri-Arc
162 in H Steel Rolling Ladder, 12 Steps
Mfr # KDSR112242-XR
Zoro # G3374047
product price: $1,965.99
/ea
Item requires special delivery charges. A $570.00 per item surcharge will be applied.
$1,965.99
Free 30-Day Returns
Key Features
- Platform Height 120 in
- Number of Steps 12
- Platform Depth 30 in
- Platform Width 24 in
- Load Capacity 450 lb
Product Information
- Brand Tri-Arc
- MFR # KDSR112242-XR
- Zoro # G3374047
- Country of Origin United States
- Category Rolling Ladders
Dimensions
Platform Height | 120 in |
Platform Depth | 30 in |
Platform Width | 24 in |
Overall Height | 162 in |
Bottom Width | 35 in |
Base Depth | 110 in |
Manufacturers Warranty Length | 1 yr |
Step Width | 24 in |
Step Depth | 7 in |
Handrail Height | 42 in |
Overall Width | 35 in |
Details
Description
Rolling Ladder, Material Steel, Platform Height 120 in, Handrails Included Yes, Handrail Height 42 in, Overall Height 162 in, Number of Steps 12, Unassembled, Load Capacity 450 lb, Step Tread Serrated, Platform Depth 30 in, Platform Width 24 in, Bottom Width 35 in, Base Depth 110 in, Overall Width 35 in, Climbing Angle 56 Degrees , Step Depth 7 in, Step Width 24 in, Ladder Actuation Foot Activated Step Lock, Finish Powder Coated, Color Gray, Standards ANSI, OSHA, Includes Rear-Exit Gate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVEREST 50MM X 10Ft 5300 LBS ENDLESS ROUND SLING (C1080)
- ZORO SELECT Panel Dolly, Cap 350 lb, 20x15, Steel (48J123)
- VESTIL Safety Railing- Self Closing Steel Gate (SPG-40-Y)
- THE PERFECT BUNGEE 18” Heavy Duty Poly Cord, Nylon Hooks, Blue, 4-Count (PC18BL4PK)
- TRI-ARC 102 in H Aluminum Rolling Ladder, 7 Steps, 350 lb Load Capacity (WLAR107244-D5)
- TRI-ARC 96 in H Steel Rolling Ladder, 6 Steps (KDSR106242-D3)
- TRI-ARC 146 in H Steel Rolling Ladder, 11 Steps (KDSR111246-D3)
- TRI-ARC 132 in H Steel Cantilever Rolling Ladder, 9 Steps (UCS500940246)
- TRI-ARC 44 in H Steel Tilt and Roll Ladder, 2 Steps (KDMF102166)
- TRI-ARC 136 in H Steel Rolling Ladder, 10 Steps (KDSR110242-D3)
- COTTERMAN 70 in H Aluminum Tilt and Roll Ladder, 4 Steps, 350 lb Load Capacity (4TA26A3E10B8C50P6)
- Tri-Arc Ladders