Label Holder, Snap-In, 3/4x3 In, PK25
Mfr # TR-0813
Zoro # G3955594
product price: $15.69
/pk 25, $0.63/eaKey Features
Width
3/4 in
Label Holder Style
Slide In
Finish
Smooth
Thickness
1/32 in
Label Holder Mounting Type
Snap On
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TR-0813
Zoro #
G3955594
UPC #
659900428133
Country of Origin
United States
Dimensions
Width
3/4 in
Thickness
1/32 in
Length
3 in
Overall Length
3 in
Overall Width
7/8 in
Details
Item
Label Holder
Label Holder Style
Slide In
Finish
Smooth
Label Holder Mounting Type
Snap On
Includes
Laser Inserts
Material
Plastic
Color
Clear
For Use With
Any Bin or Tote
Label Attachment Type
Slide-In
Number of Label Holders
25
Series
TR
Product Type
Label Holder
Description
Label Holder, Color Clear, Finish Smooth, Label Attachment Type Slide-In, Material Plastic, Mounting Type Snap-On, Number of Label Holders 25, Overall Length 3 in, Overall Width 7/8 in, Product Type Label Holder, Series TR, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.