Zoro Homepage

Tri Dex Label Holder, 1.25in.x 3in., PK25

  • Mfr # TR-1253

  • Zoro # G4167143


product price: $15.29
/pk 25, $0.61/ea

Key Features

Width
1 1/4 in
Color
Clear
Label Holder Mounting Type
Snap On
Length
3 in
For Use With
Any Bin or Tote
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TR-1253
Zoro #
G4167143
UPC #
659900422537
Country of Origin
United States

Dimensions

Width
1 1/4 in
Length
3 in
Thickness
1/32 in
Overall Width
1 1/4 in
Overall Length
3 in

Details

Item
Label Holder
Color
Clear
Label Holder Mounting Type
Snap On
For Use With
Any Bin or Tote
Finish
Smooth
Includes
Laser Inserts
Material
Plastic
Label Holder Style
Slide In
Label Attachment Type
Slide-In
Product Type
Label Holder
Number of Label Holders
25
Series
TR

Description

Label Holder, Color Clear, Finish Smooth, Label Attachment Type Slide-In, Material Plastic, Mounting Type Snap-On, Number of Label Holders 25, Overall Length 3 in, Overall Width 1 1/4 in, Product Type Label Holder, Series TR, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.