
RPI Erlenmeyer Flask Baffled, Optically Clear, Sterile, 2000 ml, Polycarbonate, 6PK
Mfr # 400871-2000
Zoro # G116468227
product price: $199.99
/pk 6, $33.33/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
400871-2000
Zoro #
G116468227
UPC #
-
Country of Origin
Unknown
Description
Safe and shatterproof and an ideal alternative to glass. Made with virgin, optically clear, autoclavable, non-leaching polycarbonate PC resin Certified pyrogen-, DNase-, & RNase-free Dual-use cap includedfor aerobic and anaerobic cultures. Individually-wrapped and available with baffled/flat bottoms.A market leader for decades. These clear flasks are gamma sterilized, individually wrapped, and are ideal for media prep and additional use after first use. Both flat and baffle flasks fit into standard Erlenmeyer/Fernbach flask clamps for all shaking incubators. The patented DuoCap included acts as two caps in one. The cap is made of polypropylene with a 0.22 m PTFE membraneideal for sterile air exchange in cell cultures. If venting is not desired, simply keep the dust cover in place for a leakproof closureperfect for storage of media and cultures. Flasks and caps may be re-used, and re-sterilized by autoclave. Available in 125ml, 250ml, 500ml, 1L, 2L and 3LFernbach sizes. Corresponding SNAP2ShakeTM clamps are available as accessories. Shipping Weight: 3.7501 lbsShipping Dimensions: 27.00 x 16.50 x 24.00Research or further manufacturing use only, not for food or drug use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.