Zoro Homepage

SNAP2Shake Clamps for 500 ml Flask

  • Mfr # 400870-500C

  • Zoro # G816468244


product price: $41.79
/ea

Key Features

Material
Polypropylene
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
400870-500C
Zoro #
G816468244
UPC #
-
Country of Origin
Unknown

Dimensions

Size
500 ML Clamp

Details

Item
SNAP2Shake ™ Clamps for 500 ml Flask
Material
Polypropylene

Description

Universal replacement clamps for shaking incubators. Compatible with all industry-standard shaking incubators. Constructed of blue color polypropylene. Autoclavable at 121C 249F.These clamps are suitable for standard shaking incubators and accept Erlenmeyer flasks.Screw the clamp on the platform and snap the flask into the clamp.Research or further manufacturing use only, not for food or drug use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.