Zoro Homepage

Cap, Paper, 50 ml / 500 PK

  • Mfr # PL5930-050

  • Zoro # G4667731


product price: $20.19
/pk 500, $0.04/ea

Key Features

Body Material
Paper
Capacity - Metric
50 ml
Special Features
For Use with Tri-Pour Beakers
Closure Material
Paper
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PL5930-050
Zoro #
G4667731
UPC #
-
Country of Origin
United States

Details

Item
Cap
Body Material
Paper
Capacity - Metric
50 ml
Special Features
For Use with Tri-Pour Beakers
Closure Material
Paper

Description

Cap, Closure Material Paper, Product Type Paper Lid, Special Features For Use with Tri-Pour Beakers, Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.