Cut-Resistant Gloves, Cut Level A6 , XS 12 PK
Mfr # TSG-514-R-XS
Zoro # G1631719
product price: $107.99
/pk 12, $9.00/ea
Free Shipping & Returns
Key Features
ANSI/ISEA Cut Level
A6
Color
Green
ANSI/ISEA Abrasion Level
Not Rated
Glove Materials
Twaron(R)
ANSI/ISEA Cut Grams
3148
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TSG-514-R-XS
Zoro #
G1631719
UPC #
-
Country of Origin
United States
Dimensions
Glove Size
XS
Details
Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A6
Color
Green
ANSI/ISEA Abrasion Level
Not Rated
Glove Materials
Twaron(R)
ANSI/ISEA Cut Grams
3148
Palm Material
Twaron(R)
Touchscreen Compatible
No
Glove Features
Reinforced Thumb Crotch
Knit Material Color
Green
Silicone-Free
No
Reinforcement Coverage
Reinforced Thumb Crotch
Description
Cut-Resistant Gloves, ANSI/ISEA Cut Level A6, Knit Material Twaron(R), ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.