Zoro Homepage

Cut-Resistant Gloves, Cut Level A8 , M 12 PK

  • Mfr # TSG-349-M

  • Zoro # G1629899


product price: $118.99
/pk 12, $9.92/ea
Free Shipping & Returns

Key Features

ANSI/ISEA Cut Level
A8
Color
Green
ANSI/ISEA Abrasion Level
Not Rated
Glove Materials
Twaron(R)
ANSI/ISEA Cut Grams
5433
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TSG-349-M
Zoro #
G1629899
UPC #
-
Country of Origin
United States

Dimensions

Glove Size
M

Details

Item
Cut-Resistant Gloves
ANSI/ISEA Cut Level
A8
Color
Green
ANSI/ISEA Abrasion Level
Not Rated
Glove Materials
Twaron(R)
ANSI/ISEA Cut Grams
5433
Touchscreen Compatible
No
Palm Material
Twaron(R)
Glove Features
Reinforced Thumb Crotch
Knit Material Color
Green
Silicone-Free
No
Reinforcement Coverage
Reinforced Thumb Crotch

Description

Cut-Resistant Gloves, ANSI/ISEA Cut Level A8, Knit Material Twaron(R), ANSI/ISEA Abrasion Level Not Rated, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.